ONO SOKKI Ignition detector

Sebelum PPN:
Rp6.499.900
Spesifikasi
Location to InstallPrimary side lead wire of ignition coil
Mass (g)80 (including signal cable)
Operating Temperature Range (°C)-40~+120
Outer dimensions, Width W x Height H x Depth D (mm)8.0x9.5x30.0
Output SignalPulse signal
ROHS Directive (Corresponding to 10 Substances)Correspondence
Signal CableHeat-resistant signal cable: Approximately 4.9 m (cable directly out), with output end connector (BNC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using an amorphous metal fiber element, both thinness, weight reduction and high sensitivity are realized. It corresponds to the structure and mechanism of the engine and can be attached to signal cables that were difficult to attach in the past. High reliability with simple heat resistant design (+ 120 °C)
* Some engines cannot be detected depending on the conditions.

Ulasan Produk

Tidak ada ulasan