Sato Keiryoki Mfg Harmony temperature and humidity meter

Rating:
100% of 100
(1)
Sebelum PPN:
Rp619.900
Spesifikasi
AccuracyTemperature: ±2°C Humidity: ±5% rh (40-70% rh at 15-25°C, otherwise ±8% rh)
Dimensions (mm)DIA150x(D)32
Mass (g)140
Measuring RangeTemperature: -30 to 50°C Humidity: 20 to 100% rh
Temperature Displayanalog
Trusco Part No.805-1072

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increase the temperature scale.
Wall-mounted measurement of indoor temperature and humidity
・In dry seasons such as winter, the humidity value may show 20% or less, which is out of the scale range, but this is not a malfunction.

Ulasan Produk