ONO SOKKI Hand tachometer with English calibration certificate

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number1-1024-02-56
Calibration CertificateGeneral proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is small and thin enough to fit in your pocket.
It has a data hold function that automatically holds the measurement value for approximately 30 seconds.
Compact and multi-functional type.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueMeasurement accuracy: 30~12499rpm: ±1, 12500~24999rpm: ±2, 25000~50000rpm: ±4*Operating temperature range: 0~+40°C*Battery: AAA batteries x 3 (included for testing)*Battery life : Continuous approximately 20 hours *Size: 129 x 62 x 26.4mm *Weight: Approx. 90g *Accessories: Reflective marks (25 pieces of 12mm square) *Measurement method: Non-contact type

Ulasan Produk

Tidak ada ulasan