Otsuka Optics Full-spectrum LED illuminated magnifier, swing arm type (clamp mounting), ENVL6K-SA

Sebelum PPN:
Rp11.999.900 - Rp32.999.900
Spesifikasi
Arm Length (mm)380
Clamping Width (mm)15~45
Dimensions (mm)[AC adapter] 87 x 45 x 34H (wire not included)
DimmabilityYes / 100 to 0%
Input Voltage (V)100-240, 50/60Hz, A plug *By changing the AC plug cord, it can be used from 125 to 240.
Light SourceHigh color rendering white LED (Ra ≥ 90) + with protective diffusion cover
Mass (g)300
Operating Temperature Range (°C)5~35
Pillar Height (mm)410
Power Consumption (W)14
Protection ClassIP20 (for indoor use only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SA type is a product that is fixed to a desk.
It is vibration-resistant and can be installed stably.
It can be used as a simple free arm.
The lighting is equipped with full-spectrum LEDs that are similar to sunlight, and the color temperature is set to 6000K, which was a popular request.
The flat diffusion protective cover protects the workpiece and light source while reducing the glare that is characteristic of LEDs.
The light intensity can be adjusted between 100% and 0%.
The ON/OFF switch and dimming volume are located on the head for improved operability.

Ulasan Produk

Tidak ada ulasan