Otsuka Optics Full Spectrum LED Lighted Magnifier

Sebelum PPN:
Rp15.999.900 - Rp41.999.900
Spesifikasi
DimmabilityYes (100-10%, 10 levels of adjustment)
LensInterchangeable lens system (BIG-recta lens)
Light SourceLED
Mass (kg)2.4 (excluding lens)
Rated Power Consumption (W)22
Voltage (V)100.50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OLIGHT7 incorporates all of the know-how Otsuka Optical has cultivated in illuminated magnifiers.
The lighting function not only includes a light intensity adjustment function to control the illuminance, but is also the first product with a square lens to have LEDs on all four sides of the lens, providing shadow-free lighting.
The lighting can be switched between up/down and left/right positions, and a new color adjustment function that changes the color of the light is also included as standard, making it suitable for inspecting workpieces of any material or shape.
The lens uses the highly acclaimed "BIG-recta lens" from the OLIGHT5 series, and the lineup includes 2X and 4X magnifications, as well as the 358AR, which has three magnifications in one frame.
Furthermore, by attaching the newly developed LA-2 or LA3-S lens adapter, it is possible to use not only rectangular lenses but also higher magnification lenses such as 8X and 10X.

Ulasan Produk

Tidak ada ulasan