Otsuka Optics Free arm for bar light

Sebelum PPN:
Rp6.899.900
Spesifikasi
Angle1 (1 free arm can be used with 1 product body)
Arm Length (mm)600
Clamping Width (mm)15~60
Mass (kg)2
Operating Temperature Range (°C)0~40
Overall Height (mm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bar light free arm is a universal arm type clamp stand that fixes the product body to the mounting angle with two decorative screws.
The arm with a high degree of freedom makes it possible to easily finely adjust the irradiation angle of the object.

Ulasan Produk

Tidak ada ulasan