Otsuka Optics Fluorescent tube type illumination magnifier OLIGHT3-FD (inverter type)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Arm Length (mm)Approximately 1000 (distance from the clamp to the lens)
Clamping Width (mm)15~60
Dust / Water ProtectionIP20 (for indoor use only)
Head Dimensions (mm)293x205
Input Voltage (V)100 (50 / 60Hz) A plug
Light Source27-inch compact fluorescent tube (FPL27)
Operating Temperature Range (°C)5~40
Power Consumption (W)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact fluorescent tube is used as the light source to ensure sufficient illuminance despite its small size, and an inverter circuit board is used for the lighting method to suppress the "flicker" peculiar to fluorescent tubes.

Ulasan Produk

Tidak ada ulasan