Otsuka Optics Fluorescent tube type illumination magnifier O-LIGHT 3F

Sebelum PPN:
Rp13.999.900
Spesifikasi
Arm Length (mm)1000
Clamping Width (mm)15~60
DimmabilityYes (100-50%)
Dust / Water ProtectionIP20 (for indoor use only)
Fluorescent TubeFCL20N/18
Head Dimensions (mm)293x205
Input Voltage (V)AC100-240 (50 / 60Hz) A plug
LensInterchangeable lens "Lecta system" lens method
Lens MaterialOptical glass
Lens Size (mm)144 x 108, (valid) 139 x 103
Light SourceLED light panel
Mass (kg)2.6
Operating Temperature Range (°C)5~40
Power Consumption (W)9
Trusco Part No.337-0223

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OLIGHT3L-F is a product that aims to visualize the unevenness existing on the work surface by diffused reflection of light rays by attaching a white LED light panel diagonally and irradiating the center of the lens with an angled light beam. , A model with excellent detection power for "scratches" and "dents" on the surface of metal and resin.
The square lens has the distortion on the outer circumference cut, and can be used for long hours of work. By using the optional "AR coated" lens with anti-reflection coating on the lens, the lens is reflected. It is possible to reduce the burden and fatigue during work by suppressing the amount of light transmission and increasing the amount of light transmission.
* This product is a type that is fixed with screws, so it does not stand on its own.
Feature
=Specification&"
"&attvalueWithout lens

Ulasan Produk

Tidak ada ulasan