FLUKE FLUKE-789 Process meter

Sebelum PPN:
Rp42.999.900
Spesifikasi
AC Current (A)1.000A
AC Voltage400.0mV,4.000V,40.00V,400.0V,1000V
Basic Accuracy[DC voltage] ±(0.1%+1 count) [DC current] Source: 0.05%, measurement: ±(0.05%+2 counts) [AC voltage] ±(0.7%+2 counts) [AC current] ±(1 %+2 counts) [Resistance] ±(0.2%+1 count) [Frequency] ±(0.005%+1 count)
DC Voltage400.0mV,4.000V,40.00V,400.0V,1000V
DC VurrentSource: 0.000 to 20.000mA, Measurement: 30.000mA, 1.000A
Dimensions (mm)100x203x50
Frequency199.99Hz,1999.9Hz,19.999kHz
Included AccessoriesTL71 test lead, AC175 alligator clip, 4 AA batteries
Resistance400.0ohm,4.000kohm,40.00kohm,400.0kohm,4.000Mohm,40.00Mohm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Added 4mA-20mA measurement generation function to Fluke multimeter Simultaneous display of mA output value and % of span Lamp and 25% step 24mA output (auto/manual) Simultaneous display of 4mA to 20mA and 0 to 100% 24V loop power output HART resistor Infrared I/O compatible with FlukeView(TM) Forms Serial port Switch between 0% and 100% with one push Span check button Recommended case: C25
Process meter with 4mA-20mA generation function
Feature
=Specification&"
"&attvalue[Measurement category] CATIV600V, CATIII1000V, [24V loop power] O, [Test voltage 1V] 200.0MΩ, 2000MΩ/±(2%+5 counts), [Test voltage 5V] 20.00MΩ, 200.0MΩ.500MΩ/±(2 %+5 count)

Ulasan Produk

Tidak ada ulasan