FLUKE FLUKE-368 Large Diameter Leak Clamp Meter

Sebelum PPN:
Rp15.999.900
Spesifikasi
AC Current3.000mA/30.00mA/300.0mA, 3.000A/30.00A/60.0A
Applicable MediaStorage: Built-in memory 20G, can store images>5000 files and videos>999 files
Battery operating timeRechargeable lithium-ion battery, Fluke BP291
CategoryMeasurement: CAT III 600V, CAT IV 300V
Data transferConnect to PC using USB-C cable
Dimensions (mm)234x101x46
Dust / Water ProtectionIP30
Frame Rate25FPS
Frequency Range2kHz to 52kHz automatic/manual range
Included AccessoriesSoft case, 2 AA batteries
ModeAnalysis: LeakQ mode
Save formatImage: JPG or PNG Video: MP4 maximum 5 minutes LeakQ+PDQ: AS2 (specific file format including audio data etc.)
Sensor64 pieces
Storage Temperature Range (°C)-20 to 70 (with battery removed)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measures leakage current with large and small jaws. Measures load current up to 60A by switching between mA and A ranges. Equipped with a spotlight to illuminate the measurement point.
Large Diameter Leak Clamp Meter

Ulasan Produk

Tidak ada ulasan