Sato Keiryoki Mfg Falling rain gauge (one property) with meteorological support center certification (Pengukur Curah Hujan)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Height (mm)450
Length (mm)200
Mass (g)2200
Mass (kg)2.2
Measuring Range (%)1 contact pulse every 0.5mm of rainfall
Trusco Part No.166-4295
Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with the Japan Meteorological Agency certification.
Measure rainfall by connecting with a rainfall alarm.
Feature
=Specification&"
"&attvalueFalling rain gauge (with one) meteorological service support center certification (7821-10)

Ulasan Produk

Tidak ada ulasan