AS ONE Expocket Tachometer with English Calibration Certificate

Sebelum PPN:
Rp7.199.900
Spesifikasi
AS ONE Part Number2-3366-01-56
Calibration CertificateGeneral proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small and lightweight tachometer.
It has a data hold function that freezes the displayed value.
Comes with MAX/MIN/AVG display function.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueMeasurement accuracy: ±(0.02%rdg+1dgt) *Sampling: 2 times/second *Function: Auto power off/backlight display *Power source: AAA (1.5V) batteries x 2 (sold separately) *Size: 50.9 x 24.7 x132.9mm*Weight: Approx. 115g*Resolution: 0.1rpm (100 to 19999.9), 1rpm (20000 to 99999)*Reflective tape size: 150x20mm*Number of reflective tapes: 5 pieces*Accessories: Strap , protective case, reflective tape

Ulasan Produk

Tidak ada ulasan