Spesifikasi
| AS ONE Part Number | 67-2186-13 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital wireless thermometer with logger function that allows you to check measurement values from a distance via wireless communication. Using wireless communication (Bluetooth), the measurement value being recorded or the data already recorded in the main unit is wirelessly transmitted to a computer. The communication distance is approximately 30m in a straight line with no obstructions and no obstacles.
Measurements are wirelessly output to a PC at the set recording interval (7 options: 1 second, 2 seconds, 5 seconds, 10 seconds, 15 seconds, 30 seconds, 1 minute). Measurement values are recorded on the main unit, and the data can be collected using dedicated software. Up to 200 data items can be recorded. The dedicated software displays each setting on the main unit and data sent wirelessly from the main unit. Received data can be saved in CSV format. *Please download the software from our website.
Measurements are wirelessly output to a PC at the set recording interval (7 options: 1 second, 2 seconds, 5 seconds, 10 seconds, 15 seconds, 30 seconds, 1 minute). Measurement values are recorded on the main unit, and the data can be collected using dedicated software. Up to 200 data items can be recorded. The dedicated software displays each setting on the main unit and data sent wirelessly from the main unit. Received data can be saved in CSV format. *Please download the software from our website.
Feature
=Specification&""&attvalue*Display range: Varies depending on the connected sensor. For details, please refer to the sensor specifications. *Display accuracy**Temperature: at 0 to 40°C/±0.2°C, other than the above/±0.3°C**Humidity: at 0 to 40°C/±0.2%rh, other than the above/±0.3°C***Total accuracy (display accuracy + sensor accuracy) varies depending on the connected sensor. For details, please refer to the sensor specifications. *Resolution: Dry bulb temperature, wet bulb temperature, dew point temperature/0.1°C, relative humidity/0.1%rh*Display sampling: Approximately 1 second*Display functions: Auto power off, communication mark, manual record No., clock display, low battery mark, value display for each setting*Usage environment conditions: -10 to 60°C, 80%rh or less (no condensation)*Storage environment conditions: 10 to 60°C (no condensation)*Power supply: 2 AAA alkaline batteries*Battery life: Approximately 1000 hours (when wireless is OFF) * Approximately 900 hours when wireless is ON and automatic transmission interval is 10 seconds*Material: PC resin*Dimensions: Approximately (W) 65 x (H) 168 x (D) 35 mm (excluding protrusions)*Weight: Approximately 159g (including batteries)*Wireless standard: Bluetooth 4.2 (Technical Approval Number: 201-190835)*Communication distance: Approximately 30m *Communication distance varies depending on the usage environment. Accessories: Integrated sensor S110TRH-10, instruction manual (1), AAA alkaline batteries (2), neck strap (1)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
