Sato Keiryoki Mfg Digital stopwatch with English calibration certificate

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number2-9609-01-56
Calibration CertificateGeneral proofreading
Maximum Timing24hours
WaterproofDrip-proof: Compliant with JISC0920IPX2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with the essential functions of a stopwatch.
It is splash-proof, so you can operate it even with wet hands.
Clock (12/24H), alarm, hourly chime, split time, dual time
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueDisplay: Less than 30 minutes/1/100 seconds, 30 minutes or more/1 second *Function: 12/24 hour display switching, alarm, hourly signal, split time, dual time, calendar function included *Power source: LR44 button battery (for testing) (included) * Battery life: Approximately 2 years (alarm used once a day for 60 seconds * Operating temperature: 0 to 40 degrees Celsius * ABS resin * Neck strap included * Size: 62 x 76 x 19 mm * Weight: Approx. 41 g ( (Including batteries)*Code number: 1900-00

Ulasan Produk

Tidak ada ulasan