monotaro Digital Scale (Battery Type) 5000g (Timbangan Digital)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp939.900
Spesifikasi
DisplayLCD character height 15mm
FunctionTare, automatic power off
Mass (kg)0.75
Maximum Capacity (g)20~5000
Minimum Reading (g)1
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)170x250x70
Power SupplySquare 9V battery x 1 (sold separately)
TypeDigital scale
Type of DisplayDigital
Unit of Weighingg
Weighing Pan ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The resin body makes it light and easy to move. Since it is battery operated, it can be used even if there is no outlet nearby.
*Cannot be used for transactions or certification. *Please use in a stable place that is level and does not slip. *Do not lift the weighing plate by the plate. *Do not use near equipment that generates strong shocks, vibrations, or strong electromagnetic waves. *Do not use in places with high temperature or humidity, or in places with a lot of dust. *If you do not use the product for a long time, please remove the batteries from the main unit.

Ulasan Produk

Tidak ada ulasan