Shinwa Rules Digital receiver with holder for spinning laser H-3/HV-3

Sebelum PPN:
Rp8.799.900
Spesifikasi
Cell Spacing (mm)Received light: 1, 2, 5, 10
DisplayLiquid crystal display (front and back)
Light Receiving Distance (m)2~400
Main Unit Dimensions (mm)192x72x30
Mass (g)350
Volume3-stage switching: mute/volume (low)/volume (high)
Warning Alarm4 AA alkaline batteries

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The distance between the laser point and the central receiving line is displayed numerically. The light receiving pitch can be switched in 4 steps. The way the buzzer sounds and the lighting of the LED differs between above the center and below the center. Can be used with both red and green lasers. Since the LCD display is on the front and back, you can check it on either side.
For marking in bright spots or in places where the laser point is difficult to see due to distance.
*This receiver is for exclusive use with Shinwa spinning lasers.

Ulasan Produk

Tidak ada ulasan