Sato Keiryoki Mfg digital panel meter

Sebelum PPN:
Rp6.899.900
Spesifikasi
AC Power Input (V)100~240 ±10%(50/60Hz)
Applicable StandardSafety: IEC61010-1 and EN61010-1, IEC61010-2-030 and EN61010-2-030, EMC: EN61326-1
Dimensions, Width W x Height H x Depth D (mm)96 x 48 x 111 (panel depth 100)
Dust / Drip ProtectionEquivalent to IP66 (However, panel mounting thickness: 1.2 to 3.2 mm) Applicable only to the front panel
InstallationPanel embedded type (one-touch mounting)
Mounting Hole Dimensions (mm)W92xH45
Operation EnvironmentTemperature -10 to 50°C, Humidity 90%rh or less (no condensation)
ResistorTemperature measurement: JIS Pt100 three-wire system, JPt100 three-wire system
ThermocoupleB,R,S,K,E,J,T,N{U,L(DIN43710)},C(WRe5-26)
Type of Display11 segments red LED 4 digits
Type of InputThermocouple, RTD, voltage (mV, V)
Voltage0~10mV DC,0~5,1~5,0~10V DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bright and easy-to-read large LED display. Multi-input of thermocouple, RTD, and voltage is possible. Compact DIN standard size of 48 x 96 mm. Equipped with a screen saver function. If there is no key operation over the set time, the LED will turn off. (Function OFF is also possible) Ideal for connecting with a temperature/humidity converter (SK-RHC series).
*The factory setting is K (code 05, 0 to 1200°C). *Sensors are sold separately. *Power cable is not included.

Ulasan Produk

Tidak ada ulasan