FLUKE Digital Multimeters

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
Bar Graph Display33 segments, updated 32 times per second
Battery9V alkaline battery (NEDA 1604A / IEC 6LR61)
Battery Life (hour)400 standard without backlight
Dimensions (mm)167x84x46
DisplayDigital: 6000 counts, updated 4 times per second
Mass (g)550
Maximum Voltage (V)"Between any terminal and earth" 600
Service Life400 hours standard when not using backlight
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent performance for general-purpose electrical / electronic test requirements. Its easy operation, compact design and ease of use make it ideal for quick verification and field service applications.
View true-rms readings of voltage / current with a resolution of 6000 counts to test diodes, frequencies, continuity, capacitance, and display minimum / maximum / mean readings of the signal. Record fluctuations. The large white LED backlight is useful for working in dim light. The lid of the battery case is easy to open and the battery is easy to replace.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan