FLUKE Digital Multimeters

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Battery9V alkaline battery (NEDA 1604A / IEC 6LR61)
Dimensions (mm)167x84x46
DisplayDigital: 6000 counts, updated 4 times per second
Mass (g)550
Maximum Voltage (V)600
Service Life400 hours standard when not using backlight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is compact and optimized to help the proper operation of commercial buildings, hospitals and schools.
Advanced features help you get the job done quickly and safely. The built-in non-contact voltage detection feature helps identify the circuit to which the voltage is applied. Use the AutoV / LoZ function to prevent false readings caused by ghost voltage. The Fluke117 displays True-rms AC voltage / current readings with a resolution of 6000 counts. The minimum / maximum / average readings are displayed and the frequency and capacitance are measured. The battery case lid is in a position where it can be opened quickly to make it easier to continue working.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan