Sebelum PPN:
Rp38.999.900 - Rp39.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Current | Accuracy: 0.61% (True-rms), Range and Resolution: 500.00μA, 5000.0μA, 50.000mA, 400.00mA, 5.0000A, 10.000A |
|---|---|
| AC Voltage | Accuracy: 0.4% (True-rms), Range and Resolution: 50.000mV, 500.00mV, 5.0000V, 50.000V, 500.00V, 1000.0V |
| Battery | 6 AA alkaline batteries (NEDA15AIECLR6) |
| Battery Life | 100 hours minimum, 200 hours in logging mode |
| Capacitance | Accuracy: 1.0%, Range and Resolution: 1.000nF, 10.00nF, 100.0nF, 1.000μF, 10.00μF, 100.0μF, 1000μF, 10.00mF, 100.00mFΩ |
| DC Voltage | Accuracy: 0.025%, Range and Resolution: 50.000mV, 500.00mV, 5.0000V, 50.000V, 500.00V, 1000.0V |
| DC Vurrent | Accuracy: 0.06%, Range and Resolution: 500.00μA, 5000.0μA, 50.000mA, 400.00mA, 5.0000A, 10.000A |
| Frequency | Accuracy: 0.005% + 5, Range and Resolution: 99.999Hz, 999.99Hz, 9.9999kHz, 99.999kHz, 999.99kHz |
| Mass (g) | 870.9 |
| Maximum Voltage (V) | 1000 (between any terminal and ground) |
| Operating Temperature (°C) | -20~55 |
| Relative Humidity | 0%~90%(0°C~37°C),0%~65%(37°C~45°C),0%~45%(45°C~55°C) |
| Resistance | Accuracy: 0.05%, Range and Resolution: 50.000Ω, 500.00Ω, 5.0000kΩ, 50.000kΩ, 500.00kΩ, 5.0000MΩ, 50.00MΩ, 500.0MΩ, [Resistance 50Ω (2-wire connection)] Accuracy: 0.15% + 20, Range And resolution: 50.000Ω |
| Shock Resistance | 1m drop test according to IEC / EN61010-1 2nd edition |
| Storage Temperature (°C) | -40~60 |
| Temperature | Accuracy: 1.0%, range and resolution: -200.0 ° C to 1350.0 ° C |
| Vibration Resistance | Random vibration in MIL-PRF-28800F class 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Industrial logging multimeter with true Root Trend Capture.
The most accurate and high-performance digital multimeter.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
The most accurate and high-performance digital multimeter.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&""&attvalueOnly the main unit is calibrated.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
