FLUKE Digital Multimeters

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
AC Voltage (ACV)0.6/6/60/600
Capacitor Capacitance (F)50n/500n/5μ/50μ/100μ
DC Voltage (DCV)6/60/600
Dimensions (mm)130x65x27
Frequency (Hz)50/500/5k/50k/100k
Included AccessoriesFluke i400E AC current clamp
Mass (g)160
Operating Humidity (%)No condensation (<10 ° C), <= 90% RH (10-30 ° C), <= 75% RH (30-40 ° C) (no condensation)
Power Supply2 AAA batteries
Resistance (Ω)400/4k/40k/400k/4M/40M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke101 Digital Multimeter is designed for basic electrical testing and provides reliable measurements for home and commercial electrical engineers, heating and air conditioning engineers. This lightweight multimeter is small enough to fit in one hand, but rugged enough to withstand day-to-day use over the next few years. If you're looking for a professional and affordable multimeter, the Fluke 101 Digital Multimeter is for you.
The Flukei400EAC Current Clamp is the perfect tool for expanding current measurements. It doesn't just work with the new Fluke 101, 106, and 107 palm-sized digital multimeters. It is designed to work with most Fluke multimeters and other voltage measurement tools that can be plugged in with a 19.05mm coated banana plug and have mVAC measurement capabilities.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan