FLUKE Digital multimeter with JCSS calibration

Sebelum PPN:
Rp9.899.900
Spesifikasi
AS ONE Part Number64-7717-73-24
Calibration CertificateJCSS proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
True RMS digital multimeter for basic testing. Features the functionality you need to tackle electrical and electronic problems.
Designed for electrical equipment engineers, it is simple to operate.
The VCHEKLoZ low input impedance measurement function allows you to test both voltage and continuity in the same switch position.
In addition to the measurement function, it also has a backlight, max/min function and capacitance measurement.
It also complies with the latest safety standards.
Recommended for technicians who perform voltage measurements up to 480V and continuity tests in CAT II and CAT IV environments!
VCHEKLoZ low input impedance function automatically switches between AC and DC voltage measurements
True RMS AC voltage measurement Backlit display Max/Min value recording function Rugged test probe holster
Compatible with TPAK magnetic hangers, a safety option for CAT III 600V and CAT IV 300V.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueCalibration items: DC voltage, DC resistance, AC voltage 50Hz

Ulasan Produk

Tidak ada ulasan