Spesifikasi
| AS ONE Part Number | 4-2677-01-24 |
|---|---|
| Calibration Certificate | JCSS proofreading |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It comes with a non-contact voltage detector and will alert you with an alarm and LED.
Comes with a flashlight for use in dark environments.
True RMS compatible!
* We do not deliver to private homes (detached houses / apartments).
Comes with a flashlight for use in dark environments.
True RMS compatible!
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&""&attvalueDisplay: 3 5/6 digits*Count: 6000*Measurement range**DC voltage: 60.00mV.600.0mV.6.000V.60.00V.600.0V.1000V**AC voltage: 600.0mV.6.000V.60.00V.600.0V.750V**DC current: 60.00uA.600.0uA.60.00mA.600.0mA.20.00A**AC current: 60.00uA.600.0uA.60.00mA.600.0mA.20.00A**Resistance: 600.0Ω.6.000 KΩ . 60.00kΩ . 600.00kΩ . 6.000mΩ . 60.00mΩ * * Capacitar capacity: 60.00NF / 600.00NF / 60.00UF / 600.00UF / 6.00MF / 60.00MF *.9.999kHz.99.99kHz.999.9kHz.9.999MHz**Duty ratio: 0.1~99.9% (Standard value: Vrms=1V, f=1kHz)/ 0.1~99.9%(>1kHz)**Temperature: -50~+ 400°C**Function: Flashlight, backlight, diode test, auto power off, data hold, low battery display, auto range**Safety standards: CAT04 600V, CAT03 1000V**Power source: 9V dry battery x 1 (for testing) )**Size: 89x190x56mm**Weight: 360g**Accessories: Test lead, K thermocouple*Resolution**DC voltage: 0.01mV/1mV/1V**AC voltage: 0.1mV/1mV/1V **DC current: 0.1uA/0.01mA/0.01A**Alternating current: 0.1uA/0.01mA/0.01A**Resistance: 0.1Ω/0.01MΩ**Capacitor capacity: 0.01nF/0.1uF**Frequency: 0.001 Hz**Duty ratio: 0.10%**Temperature: 1°C*Accuracy**DC voltage: ±(0.5%±2digit)/±(0.5%±2digit)/±(0.8%±2digit)**AC voltage: ± (0.8%±2digit)/±(0.8%±2digit)/±(1%±3digit)**DC current:±(0.8%±2digit)/±(0.8%±2digit)/±(1.2%±3digit) **AC current: ±(0.8%±2digit)/±(0.8%±2digit)/±(1.2%±3digit)**Resistance: ±(0.8%±2digit)/±(2%±3digit)**Capacitor Capacity: ±(2.5%±3digit)/±(3%±5digit)**Frequency:±(0.8%±2digit)**Duty ratio: ±(1.2%±3digit)/±(2.5%±5digit)** Temperature: ±(2.5%±3digit)/±(4.5%±5digit)*Calibration items: DC voltage, DC current, DC resistance, AC voltage 50Hz, AC current 50Hz
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
