FLUKE Digital multimeter (true RMS / backlight specification)

Sebelum PPN:
Rp18.999.900 - Rp19.999.900
Spesifikasi
AC Current (A)10
AC Voltage (V)1000
Capacitor Capacitance (F)10m
DC Current (A)10
DC Voltage (V)1000
Dimensions, Width W x Depth D x Height H (mm)90x43x185
Mass (g)420
Maximum Display6000 counts
Power SupplyStacked 9V battery x 1 (included)
Resistance (Ω)50M
Wave DetectionTrue RMS type (RMS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can measure frequency, capacitance, resistance, continuity, and diode and is backlit.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&"
"&attvalueManual and automatic range setting function, backlit digital display for analog bar graph display

Ulasan Produk

Tidak ada ulasan