FLUKE Digital Multimeter

Sebelum PPN:
Rp17.999.900 - Rp18.999.900
Spesifikasi
AC Voltage (V)600.0mV, 6.000V, 60.00V, 600.0V, 1000V [Basic accuracy: ± (1.0% + 3)]
Analog Display33 segment per graph (for 3)
Capacitance10.00nF, 100.0nF, 1000nF, 10.00μF, 100.0μF, 999.9μF [Basic accuracy: ± (1.2% + 2)]
DC Current (DCA)60.00mA, 600.0mA, 6.000A, 10.00A [Basic accuracy: ± (1.0% + 3)]
DC Voltage (V)600.0mV, 6.000V, 60.00V, 600.0V, 1000V [Basic accuracy: ± (0.15% + 2)]
Digital isplay6000 counts
Dimensions, Width W x Height H x Depth D (mm)43x185x90
Frequency (Hz)99.99, 999.9, 9.999k, 99.99k [Basic accuracy: ± (0.1% + 1)]
Height (mm)185
Included AccessoriesTL75 silicon test lead set, user manual
Length (mm)90
Mass (g)420
Resistance (Ω)600.0, 6.000k, 60.00k, 600.0k, 6.000M, 50.00M [Basic accuracy ± (0.9% + 1)]
Width (mm)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is certified by the IEC1010-1 safety standard, which even stipulates overvoltage protection against voltage transients. The streamlined design and large display screen provide good visibility, the true Root Value type allows AC measurement, and the robust overmolded case protects against heavy handling.
Diode test / fast conduction beep, automatic and manual range, data hold and automatic hold, sleep mode available.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan