FLUKE Digital Multimeter

Sebelum PPN:
Rp8.099.900 - Rp9.599.900
Spesifikasi
AC Voltage (ACV)0.6/6/60/600
Capacitor Capacitance (F)50n/500n/5μ/50μ/100μ
DC Voltage (DCV)6/60/600
Dimensions (mm)130x65x27
Frequency (Hz)50/500/5k/50k/100k
Mass (g)160
Operating Humidity (%)No condensation (<10 ° C), <= 90% RH (10-30 ° C), <= 75% RH (30-40 ° C) (no condensation)
Power Supply2 AAA batteries
Resistance (Ω)400/4k/40k/400k/4M/40M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for basic electrical testing, it provides reliable measurements for residential and commercial electrical engineers, heating and air conditioning engineers. This lightweight multimeter is small enough to fit in one hand, but rugged enough to withstand day-to-day use over the next few years. If you're looking for a professional and affordable multimeter, the Fluke 101 Digital Multimeter is for you.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait