ONO SOKKI Digital Hand Tachometer

Sebelum PPN:
Rp9.899.900
Spesifikasi
Continuous Operating Time (hour)Approx. 20 (using alkaline batteries at 20 ° C)
Data HoldHolds the last measured value for 30 seconds after measurement is completed, and auto power off after 30 seconds
Detection Distance (mm)20~300
Detection MethodVisible light photoelectric reflection method
Display PartLiquid crystal display: Large liquid crystal 5 digits Character height: 10.5mm (rotation speed display) Display unit: r/min
Included AccessoriesReflective mark: 1 sheet (25 sheets) AAA batteries: 3 Instruction manual
Light Receiving ElementPhototrANSIstor
Light SourceRed light emitting diode
Mass (g)Approx. 90 (excluding batteries)
Measurement Accuracy (r/minute)With one reflective mark: 30 to 12499 hours: within ±1 12500 to 24999 hours: within ±2 25000 to 50000 hours: within ±4
Measurement of the Number of Pulses (P/R)1, 2, 3, 4, 6, 8 (number of detected marks)
Number Of Memory10
Operating Temperature Range (°C)0~40
Outer Dimensions (mm)129x62x26.4
Power SupplyAAA batteries x 3
Storage Temperature Range (°C)-10~55
Units of Measurementr/min
Warning AlarmBAT.LOW warning: When the battery voltage falls below a certain voltage, the consumption warning display \"B\" is displayed.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopted a large liquid crystal display in a small and lightweight body (character height 10.5 mm)
Can measure in 1r / min units over a wide range from 30r / min to 50000r / min (when one reflection mark is used)
It also supports the use of multiple reflection marks, making it possible to measure the rotation speed from a lower speed (4r / min).
With a convenient memory function for checking measurement results (up to 10 memories are possible)
An overrange display function that fixes the displayed value to the maximum value and displays "ERROR" when the measured value exceeds each measurement range. At the end of measurement, the final measured value is continuously displayed for about 30 seconds.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only with products that include (calibration certificate) in the product number. *Products with a calibration certificate come with a complete set of manufacturer's calibration certificate, which is performed by the manufacturer, and a calibration company's calibration certificate and traceability system, which is performed at calibration points based on the ISO9001 quality management system. Includes illustrations.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan