ONO SOKKI Digital Gauge Counter DG-4340

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number67-4835-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is effective for in-line measurement at production sites. Supports measurement with various counting functions Multiplication switching function: Switch between 1, 2, and 4 multiplication using input pulses Factor setting function: Display by multiplying the measurement value by any value Offset setting function: Display by adding any value to the measurement value Decimal point position change function: Decimal point position can be changed regardless of sensor resolution Calculation display function: Calculates MAX value, MIN value, and RANGE value (MAX-MIN) during measurement Display panel Condition memory: All settings in the counter, such as factors and offset settings, can be saved under 4 conditions Can be connected to an encoder in addition to a linear gauge sensor External numerical output in BCD format Multiple classifications are possible using a 3-channel comparator (※DG-4340 only)
Feature
=Specification&"
"&attvalue*Calculation functions: Offset function/Factor function/Multiplication switching function/Decimal point position change function*Input signal (standard): 2-phase phase difference rectangular wave, 1-phase rectangular wave (compatible with internal setting switching)*Resolution: Select from 0, 5 μm, 1 μm, 10 μm*Display method: LCD display, segment, dot matrix composite display, 2-color backlight, 6-digit display*Display range: 0 to ±199999 (When 0 or 5 μm resolution is selected, the first digit will only display 0 or 5)*External dimensions: 72 (W) x 72 (H) x 114 (D) mm*Weight: Approximately 320 g*Code number: 119-0164424

Ulasan Produk

Tidak ada ulasan