Shinwa Rules Digital concentration meter 0-90% dustproof and waterproof industrial use with correction value setting function

Sebelum PPN:
Rp4.599.900 - Rp8.699.900
Spesifikasi
Automatic Power OffAbout 1 minute after no operation
Illuminance (Lx)10,000 or less (limited to indoor use with fluorescent lights, etc.)
Main Unit Dimensions (mm)120x58x25
Measuring Range (%)0~90
Operating Temperature (°C)5~40
Power SupplyOne AAA alkaline battery
Product mass (g)130
Setting RangeCoefficient a: 0.01 to 9.99
Temperature Accuracy±1°C
Temperature Compensation (°C)Automatic: 5-40
Temperature DisplayMinimum: 0.1 ° C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Products with proofreading cannot be canceled after ordering.
Feature
=Specification&"
"&attvalueMinimum concentration display (%): 0.1, concentration accuracy (%): ±0.2, adjustment value b setting range: -9.9 to 9.9

Ulasan Produk

Tidak ada ulasan