Sato Keiryoki Mfg Digital barometer

Sebelum PPN:
Rp57.999.900
Spesifikasi
Accuracy± 0.50hPa (700.00hPa to 1100.00hPa, 10 ° C to 40 ° C), ± 1.00hPa (other than those on the left)
CalibrationPoints (standard): 1040, 1000, 960, 920, 880hpa
Calibration CertificateCompliant
Calibration Point1040,1000,960,920,880hPa
Dimensions, Width W x Height H x Depth D (mm)200 x 90 x 280 (excluding protrusions)
Display Function7 segment red LED, 6 digits
Display Sampling (s)About 1
Included AccessoriesDedicated AC adapter, RS-232C connection cable, USB serial cable
Mass (kg)3
Measuring Range600.00hPa~1100.00hPa
Operation Environment-10 ~ 50 °C, 85% rh or less (no condensation)
OutputRS-232C / printer output, upper / lower limit alarm output, no-voltage contact output (contact capacity: AC / DC280V / 100mA)
Power SupplyDC9V (dedicated AC adapter)
Resolution0.01hPa
SensorPiezoresistive pressure sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A precision-grade barometer that replaces the Fortan mercury barometer.
Wide measurement range of 600 to 1100 hPa. High resolution in units of 0.01 hPa.
Uses a highly visible red LED.
Abundant calculation display functions: MAX (highest value), MIN (lowest value), AVG (moving average), REL (relative value).
Equipped with RS-232C output as standard. Measurement data can be recorded by connecting an optional dedicated printer.
The upper and lower limit alarm values are set individually. When the alarm value is exceeded, the LED lamp blinks and the contact output notifies you.
*Orders can only be placed through the web. *Avoid the following places and install the product horizontally.・Locations with combustible, explosive or corrosive gases ・Locations exposed to direct sunlight or near heating appliances ・Locations exposed to direct wind from air conditioners ・Locations subject to vibration ・Environmental conditions for use (-10 to 50°C, 85%rh or less (no condensation) ・Locations with electrical noise

Ulasan Produk

Tidak ada ulasan