ONO SOKKI Detection gear

Sebelum PPN:
Rp2.099.900
Spesifikasi
MaterialSS41
Module1
Number of Teeth60
Pressure Angle (°)20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentZn-C
Tooth TypeNormal teeth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard detection gear for MP-900 / 9000 series ● Module 1, number of teeth 60
Gear tooth profile Standard tooth profile Parallel tooth module 1
Pressure angle 20 °
60 teeth
Reference pitch circle diameter 60
Material SS41
Surface treatment Zn-C
* Please check the manufacturer's website for detailed specifications and usage.
Feature
=Specification&"
"&attvalueGear tooth profile: Standard

Ulasan Produk

Tidak ada ulasan