FLUKE Detachable jaw clamp meter

Sebelum PPN:
Rp18.999.900 - Rp19.999.900
Spesifikasi
AC Current (A)200
DC Current (A)200
Dimensions (mm)225x65x46
Mass (g)275
Operating Humidity (%)~90(10~30°C),~75(30~40°C)
Power Supply2 AA batteries
SafetyIEC/EN 61010-1:2001,CAT III 600 V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The robust meter is ideal for work in places where wires are difficult to access. The 365 thin and small jaws are removable and the leads are flexible, making it easier than ever to access wires and check the display.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan