Otsuka Optics Coaxial Illuminated Magnifier, Swing Arm Type (Clamp Mounting Type) SL120SA

Sebelum PPN:
Rp24.999.900
Spesifikasi
Cable Length (m)[AC adapter] 1800
Clamping Width (mm)15 to 45 (plate thickness)
Dimensions (mm)[Lens] 130x50
DimmabilityYes (100%~10%)
Input Voltage (V)AC100~240 50/60Hz
Lens Magnification2x fixed (area magnification) Optical lens Glass lens AR (anti-reflection) coating
Light SourceWhite LED
Mass (g)[AC adapter] 270
Operating Temperature Range (°C)0~35
Power Consumption (W)16
Protection ClassIP30 (for indoor use only)
Shape[AC adapter] A plug
Type[AC adapter] UNIFIVE336-2415 (24V/1.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SA type is a product that is fixed to a desk.
It is vibration resistant and can be installed stably.
It can be used as a simple free arm.
Magnifying glass finally has coaxial lighting We have achieved a fusion of the features of the illuminated magnifying glass and coaxial lighting.
Coaxial lighting allows light to be directed at the object from the same direction as the optical axis of the lens, making it possible to visualize unevenness in the object.
The magnification is fixed at 2x. The lens is AR coated to reduce annoying reflections and flickering on the lens surface.
The rectangular field of view is close to that of humans, allowing you to see the object in 3D with both eyes.

Ulasan Produk

Tidak ada ulasan