FLUKE Clamp meter AC200A True RMS value AC/DC FLUKE-355

Sebelum PPN:
Rp52.999.900
Spesifikasi
AC Current40.00A/400.0A/1400A
AC Voltage4.000V/40.00V/400.0V/600V
Accuracy[Relative humidity] 5% to 10%, 90% to 100% RH @23°C: ±5.0%RH, 10% to 90% RH @23°C: ±2.5%RH
Basic AccuracyDC current: ±(1.5%+15 counts)@40A range, ±(1.5%+5 counts)@400A, 2000A range, AC voltage: ±(1%+10 counts)@4V range, ±(1%+5) Count)@Other ranges: 10HZ to 100HZ, ±(3%+10 counts)@4V range, ±(3%+5 counts)◎Other ranges: 100.1Hz to lkHz
CategoryMeasurement: CAT III 1000V, CAT IV 600V
DC Voltage4.000V/40.00V/400.0V/1000V
DC Vurrent40.00A/400.0A/2000A
Dimensions (mm)300x98x52
Dust / Water ProtectionIP42
Included AccessoriesSoft case, 6 AA batteries, TL224 test leads (355), TP38 test probe (355), AC 285 alligator clip (355)
Resistance400.0Ω/4.000kΩ/40.00kΩ/400.0kΩ
Response TimeTemperature accuracy: 500ms
Temperature SensorTemperature accuracy: NTC
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
□One-pass filter function that removes high frequency noise Inrush current (100ms effective value) measurement using INRUSH mode AC+DC mode that allows measurement even when AC and DC are superimposed Fluke355 that can also measure voltage and resistance
2000 amp clamp meter

Ulasan Produk

Tidak ada ulasan