FLUKE Clamp meter (true RMS type with Iflex probe)

Sebelum PPN:
Rp27.999.900 - Rp28.999.900
Spesifikasi
AC Current (A)2500
AC Voltage (V)1000
DC Current (A)1000
DC Voltage (V)1000
Dimensions, Width W x Depth D x Height H (mm)83x43x246
Mass (g)388
Maximum Display10000 count
Power SupplyAA batteries x 2 (included)
Resistance (Ω)60k
Wave DetectionTrue RMS rectification (RMS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible probe connection is possible, making it easy to measure even in narrow spaces.
With a flexible probe, the measurement range can be expanded to 2500A.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&"
"&attvalueMeasurement of AC2500A / DC999.9A, CAT IV 600 / CATIII 1000V

Ulasan Produk

Tidak ada ulasan