FLUKE Clamp meter

Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
AC Current (A)400
AC Voltage (V)600
DC Voltage (V)600
Dimensions (H x W x D) (mm)207x75x34
Dimensions, Width W x Height H x Depth D (mm)207x75x34
Height (mm)75
Length (mm)34
Mass (g)265
Resistance (Ω)400/4000
StandardCAT III 600 V,CAT IV 300 V
Width (mm)207

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With true Root Measurement and Optimized Ergonomics, the 320 Series Clamp Meters are ideal for general troubleshooting for commercial electrical equipment and appliances. The Fluke323 model is ideal for measuring currents up to 400A in a rigid cable compartment.
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&"
"&attvalueData hold: Yes, AC response: True RMS

Ulasan Produk

Tidak ada ulasan