FLUKE Clamp meter

Sebelum PPN:
Rp27.999.900 - Rp28.999.900
Spesifikasi
AC Current (A)999.9
AC Voltage (V)1000
Capacitor Capacitance (F)1000μF, Resolution: 0.1μF (≤ 100μF), 1μF (≤ 1000μF)
DC Current (A)999.9
DC Voltage (V)1000
Dimensions, Width W x Height H x Depth D (mm)83x246x43
Frequency Range (Hz)5.0~500.0
Height (mm)246
Length (mm)43
Mass (g)388
Measurement Range (mV)DC500
Operating Humidity (%)No condensation (<10 ° C), ≤90% RH (10-30 ° C), ≤75% RH (30-40 ° C), ≤45% RH (40-50 ° C)
Power Supply2 AA batteries, NEDA 15A, IEC LR6
Resolution0.1A,0.1V,0.1mV,0.1Hz
Width (mm)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The performance has been greatly improved, making it ideal for a wide range of current measurement situations. Fluke376 is used for true-rms measurement of voltage and current and can read up to 1000V and 1000A for both AC / DC models.
It comes with a new iFlex flexible current probe that extends the measurement range to 2500 AAC, increases display flexibility, measures even awkwardly sized conductors, and provides easy access to wires. The Fluke 376 is the successor to the Fluke 337 clamp meter.
When using with the attached current probe, it will be "AC only measurement".
*Products with proofreading documents cannot be canceled after ordering.Only products that include proofreading documents and traceability system diagrams will be accompanied by applicable documents. Calibration points are standard points determined by the calibration company.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
=Specification&"
"&attvalueIt will be calibrated up to 500A.

Ulasan Produk

Tidak ada ulasan