Otsuka Optics Boarupe PUL

Sebelum PPN:
Rp2.999.900
Spesifikasi
Constitution1 sheet
Effective Lens Diameter (mm)DIA40
Material (Lens)Optical glass
Operation Distance (mm)10 (when attached)
Suitable ModelsFor exclusive use of 3x lens
Type of SignAttached to the top of the 3x lens frame

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you need a magnification of 3x or more, PUL will increase the magnification to 3.3x just by attaching it to the upper lens.
If this option is installed, the working distance will be extremely short. Be careful not to hit the observation object with the main body of the bore loop or the glass parts inside.
* Cannot be used with 2x lenses.
Feature
=Specification&"
"&attvalueNo AR (anti-reflection) coated lens lineup

Ulasan Produk

Tidak ada ulasan