Sato Keiryoki Mfg Bimetal thermometer (polycarbonate)

Sebelum PPN:
Rp3.399.900 - Rp4.699.900
Spesifikasi
Connector ThreadPT1/2
Temperature Displayanalog
Type of thermometerBimetal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A robust industrial thermometer that utilizes bimetallic expansion.
The board surface is made of polycarbonate
*Please specify a scale range that allows for a margin of error for the temperature you will be using.
*Example: If using 100°C, specify the scale range of 0 to 150°C. *We recommend installing a protective tube (optional) in the following cases.
*1. When measuring liquids above 50°C (risk of burns or fire)
*2. When pressure of 0.5 MPa or more is applied. *3. When measuring a corrosive object. *(However, the material SUS304 may not be recognized as suitable for corrosion resistance depending on the environment.)
*Please avoid installing in places with vibrations.

Ulasan Produk

Tidak ada ulasan