Sato Keiryoki Mfg Bimetal Thermometer

Sebelum PPN:
Rp1.999.900 - Rp2.799.900
Spesifikasi
Connector ThreadPT1/2
Temperature Displayanalog
Type of thermometerBimetal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust industrial thermometer using bimetallic expansion. The cost has been reduced by using polyamide resin for the case and brass for the temperature sensing part and screws.
*Please specify a scale range that has a margin for the temperature you will be using. Example: When using 100°C, specify the scale range from 0 to 150°C. 1. When measuring liquids of 50°C or higher (risk of burns or fire) 2. When pressure of 0.5 MPa or higher is applied 3. When measuring a corrosive object to be measured (However, SUS304 may not be suitable for corrosion resistance depending on the environment.) *Avoid installation in locations subject to vibration. *Specifications other than stock standard products can be made to order. Please contact us.

Ulasan Produk

Tidak ada ulasan