Otsuka Optics Barlight 3A-G (3-type body + grip)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Dust / Water ProtectionIP40
Illuminance (Lx)(Irradiation spread angle 6°/measured value) 150mm/15000, 200mm/10000, 300mm/5800, 400mm/3600
Input Voltage (V)100, 50/60Hz, A plug (AC adapter included)
Light Source7 high-brightness white LEDs
Mass (g)Light: 370 (300 for headlight only)
Operating Temperature Range (°C)0~40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of the BARLIGHT3A body and grip.
*By changing the AC plug cord, it can be used with voltages from 125 to 240V.
Feature
=Specification&"
"&attvalueIrradiation spread angle adjustment function: None/fixed

Ulasan Produk

Tidak ada ulasan