FLUKE Banana Jack PM9082/001

Sebelum PPN:
Rp4.399.900
Spesifikasi
Frequency (MHz)(bandwidth)20
Function[Automatic measurement] Voltage (AC, DC, AC+DC), peak, frequency, duty cycle, pulse width, current*, temperature*, dB, CF, phase (DC basic accuracy ±0.5%) *Option required
Input(channel)2
Input Impedance1MΩ/20pF
Input Sensitivity5mV/div~200V/div
Internal Memory20 data sets in internal memory, external micro SD card up to 32GB
Power Input (AC100V)Lithium Ion Battery
Type(Trigger) Free run, on trigger, single, roll
Warranty PeriodMain unit: 3 years Accessories: 1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke PM9082/001 BNC-Banana Plug Conversion Adapter
Feature
=Specification&"
"&attvalue[Measurement category] CATIII300V [Trend plot (meter)] 0.5 second plot, max. 400MB [Trend plot (waveform memory)] max. 400k samples/sec, 400M samples (main unit)

Ulasan Produk

Tidak ada ulasan