Sato Keiryoki Mfg Assmann Ventilated Psychrometer

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number1-9900-01
Dimensions, Width W x Height H x Depth D (mm)80x450x110
Mass (kg)0.74
Mounting TypeStand type
Temperature Measurement Range (°C)0~50
TypeThermo-hygrometer
Type of thermometerPsychrometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assmann-type ventilated psychrometer for stable humidity measurement Special wet-bulb cloth is used in the wet-bulb section, making it easier to replace gauze than gauze. is no longer required. In addition, the SK-RHG series uses an AC and DC power supply system, and can operate the fan continuously for 20 hours with two D batteries, and can accurately ventilate at a wind speed of 3m/s or more.
The Assmann type draft psychrometer, which enables stable and accurate measurement over a long period of time, is widely used as a basic measuring instrument for humidity measurement. It can also be used for environmental measurements in buildings and factories.
*The stand is not an accessory. *Mercury is used.

Ulasan Produk

Tidak ada ulasan