FLUKE 5kV high voltage insulation resistance tester FLUKE-1550C

Sebelum PPN:
Rp149.999.900
Spesifikasi
Accuracy[Test voltage] -0%, +10%@1mA load current
Basic Accuracy[Capacitance] 0.01μF to 15.00μF/±(15%+0.03μF)
Operating Temperature (°C)-20~50
Storage Temperature (°C)-20~65
Test VoltageInsulation resistance range/accuracy
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Voltage setting possible in 50V steps (~1000V) and 100V steps (1000V~) Maximum test voltage 1000OV (Fluke1555), 5000V (Fluke 1550C) Insulation resistance measurement test using G terminal method PI (polarization index), DAR (dielectric Absorption ratio) test Timer test Lamp test Leakage current measurement Automatic discharge function Detects and warns live wires over 30V 99 recorded data saved as a document Documented with FlukeView Forms
Ideal for testing motor windings, high voltage electrical equipment, etc.
Feature
=Specification&"
"&attvalue[Measurement category] CATIV600V, CATIII1000V [AC induced current removal] Maximum 2mA [Test voltage 25V] 2.5MΩ to 50GΩ/±5%, 50GΩ to 500GΩ/±20%, [Test voltage 5V] 5MΩ to 100GΩ/±5%, 100GΩ~1TΩ/±20%,

Ulasan Produk

Tidak ada ulasan