ONO SOKKI 2 channel digital tachometer

Sebelum PPN:
Rp38.999.900
Spesifikasi
Dimensions (mm)96x140x48
Included AccessoriesD-slot connector (Phoenix Contact FMC1, 5/10-ST-3, 5 1952348) x 1 / Packaged installed in the D-slot / Mounting bracket x 1 set (2 pieces) / Instruction manual x 1 set
Input Channel2ch, 1ch (2 phase)
Insulation ResistanceBetween power supply +/- terminals and FG terminals: 10 MΩ or more (DC500 V)
Mass (g)400
Output specificationsAnalog output / comparator output / 2ch voltage input
Power supply specificationsAC
SafetyOvervoltage category 2
Type of InsulationDouble insulation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Wide input frequency range 0.05 Hz to 100 kHz
・2ch calculation function (rotation speed difference/rotation speed ratio/rate of change/rotation direction)

Ulasan Produk

Tidak ada ulasan