ZOJIRUSHI Mahoubin Zojirushi Hot Plate Yakiyaki

Sebelum PPN:
Rp2.599.900
Spesifikasi
Cable Length (m)2.5
Dimensions, Width W x Depth D x Height H (mm)480x330x140
Mass (kg)4
Plate Dimensions (mm)405x270x35
Power (Single Phase / V)100
Power Consumption (W)1300
Temperature Control Range (°C)Warm up to 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 3.5 cm deep "deep plate" that expands the cooking repertoire from "baking" to "simmering". In addition to standard dishes, you can also enjoy dishes that are easy to spill such as paella, and dishes with a lot of juice such as pasta and sukiyaki.
It uses a durable, long-lasting, and scratch-resistant "Triple Titanium Ceramic Coat" with a three-layer structure. The surface of the deep plate has a diamond-cut dimple finish with shallow unevenness, so it blends well with oil and prevents sticking, making cooking easy.
"Click temperature control plug" that can be set easily
The main body guard and plate can be removed, so you can wash the oil stains that you care about.
Since the body guard is designed to be higher than the plate surface, it is a safe design that makes it difficult to touch the edge of the hot plate.
Long and convenient 2.5m cord Other features: Safety mechanism that does not turn on unless the plate is set / Maximum temperature (without lid) 250°C.
Feature
A 3.5 cm deep "deep plate" that expands the cooking repertoire from "baking" to "simmering". In addition to standard dishes, you can also enjoy dishes that are easy to spill such as paella, and dishes with a lot of juice such as pasta and sukiyaki.
It uses a durable, long-lasting, and scratch-resistant "Triple Titanium Ceramic Coat" with a three-layer structure. The surface of the deep plate has a diamond-cut dimple finish with shallow unevenness, so it blends well with oil and prevents sticking, making cooking easy.
"Click temperature control plug" that can be set easily
The main body guard and plate can be removed, so you can wash the oil stains that you care about.
Since the body guard is designed to be higher than the plate surface, it is a safe design that makes it difficult to touch the edge of the hot plate.
Long and convenient 2.5m cord Other features: Safety mechanism that does not turn on unless the plate is set / Maximum temperature (without lid) 250°C.

Ulasan Produk

Tidak ada ulasan