Buffalo WLAN base station 11be 2882+688Mbps White

Sebelum PPN:
Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(1) Wi-Fi 7 compatible dual-band router standard model → Supports MLO and 4K-QAM. Contributes to improved throughput and low latency when communicating with Wi-Fi 7 compatible devices and when combining two devices. (2) Supports the Wi-Fi Alliance standard "Wi-Fi EasyMesh" (R6 certification planned for later). (3) Supports "Net Threat Blocker 2 Basic" to protect home networks from threats (1-year free license, automatic activation supported). (4) Supports "Smart Migration" which allows almost all settings to be transferred during initial setup and when replacing the device in the future.
Feature
(1) Wi-Fi 7 compatible dual-band router standard model → Supports MLO and 4K-QAM. Contributes to improved throughput and low latency when communicating with Wi-Fi 7 compatible devices and when combining two devices. (2) Supports the Wi-Fi Alliance standard "Wi-Fi EasyMesh" (R6 certification planned for later). (3) Supports "Net Threat Blocker 2 Basic" to protect home networks from threats (1-year free license, automatic activation supported). (4) Supports "Smart Migration" which allows almost all settings to be transferred during initial setup and when replacing the device in the future.

Ulasan Produk

Tidak ada ulasan