Ohm Electric With micro tap lightning guard

Sebelum PPN:
Rp139.900
Spesifikasi
ColorWhite
Number of Outlets4
Plug ShapeL type
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro tap that is resistant to lightning Reliable lightning guard Uses heat-resistant PBT resin to improve heat resistance Compact size and convenient to carry Lightning surge reduction element built-in tracking Fire prevention measures Plug shape: L type
Feature
Micro tap that is resistant to lightning Reliable lightning guard Uses heat-resistant PBT resin to improve heat resistance Compact size and convenient to carry Lightning surge reduction element built-in tracking Fire prevention measures Plug shape: L type

Ulasan Produk

Tidak ada ulasan