Ainex With latch + Serial ATA round cable (50 cm) + SATR-3105BK

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
ColorBlack
Connector ShapeSATA 7 pin female (with latch) - SATA 7 pin female (with latch)
Conversion TypeFemale - Female
Plug ShapeStraight
StandardSATA Revision 3.0
Transmission Speed (Gbps)1.5/3/6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The soft cable and round type make it easier to handle than ever before!
Feature
The soft cable and round type make it easier to handle than ever before!

Ulasan Produk

Tidak ada ulasan