Trimate With extension cord OA tap flat switch

Sebelum PPN:
Rp309.900 - Rp379.900
Spesifikasi
ColorWhite
Dimensions (mm)43x210x25
FunctionWith switch
Insulationdouble insulated cord
Material (Main Unit)ABS UL94-VO
Number of Outlets4
Number of PolesAC2 pole
RatingAC100V/15A/1500W
SwitchIndividual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An energy-saving tap with a safe and secure design. Each connected device can be turned ON/OFF to save standby power.
When outlets for electrical products are in short supply.
*Use at 1500w or less.
Warning
*Use at 1500w or less.
Feature
An energy-saving tap with a safe and secure design. Each connected device can be turned ON/OFF to save standby power.
Use
When outlets for electrical products are in short supply.

Ulasan Produk

Tidak ada ulasan